LITZE: ARC SPOUT ASSEMBLY
Litze LITZE: ARC SPOUT ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-19/100 in
- Faucet Part Type:
- Spout Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 11-1/2 in
- Material:
- Brass
- UPC:
- 034449850636
- Width:
- 1-3/16 in