LITZE: HOSE & SPRAYER ASSEMBLY
Litze LITZE: HOSE & SPRAYER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-14/25
- Faucet Part Type:
- Hose Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3-47/50
- Material:
- Plastic
- UPC:
- 034449850872
- Width:
- 1-9/16