LITZE: HOSE & SPRAYER ASSEMBLY
Litze LITZE: HOSE & SPRAYER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 1196-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4
- Faucet Part Type:
- Hose Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3-81/100
- Material:
- Plastic
- UPC:
- 034449850780
- Width:
- 1-1/4