LITZE: SPRAYER & HOSE ASSEMBLY
Litze LITZE: SPRAYER & HOSE ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 198-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Height:
- 3-81/100 in
- Material:
- Plastic
- UPC:
- 034449850483
- Width:
- 1-1/4 in