Litze® Pressure Balance Valve Trim Handle Kit - T-Lever in Brilliance® Luxe Steel®
Litze® Litze® Pressure Balance Valve Trim Handle Kit - T-Lever in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP models
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449993852
- Width:
- 3 in