This product requires certification to purchase.

Litze® Widespread Handle Kit - Wheel in Brilliance® Polished Nickel®

Brizo

Litze® Litze® Widespread Handle Kit - Wheel in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHW5332PN
  • Item #9530067
  • Manufacturer Part #HW5332-PN
3.7 out of 5 Customer Rating
Brand image
Brizo

Litze® Litze® Widespread Handle Kit - Wheel in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHW5332PN
  • Item #9530067
  • Manufacturer Part #HW5332-PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685
  • Requires Certification

Specifications

Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Faucet Part Type:
Handle Kit
Fits Model:
65332LF-LHP, 65334LF-LHP
Handle Material:
Brass
Handle Type:
Wheel
Height:
1-7/8 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449978774
Width:
2-1/2 in