LITZE: BUTTON & SET SCREW
Litze LITZE: BUTTON & SET SCREW
Package Quantity Info:
Each: 1 Pallet: 19500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11/25
- Faucet Part Type:
- Button
- Height:
- 31/100
- Material:
- Plastic
- UPC:
- 034449850728
- Width:
- 7/16