This product requires certification to purchase.

Luxe Gold Hot Water Dispenser

Brizo

Litze® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61363LFHGL
  • Item #8950903
  • Manufacturer Part #61363LF-H-GL
4.1 out of 5 Customer Rating
Brand image
Brizo

Litze® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61363LFHGL
  • Item #8950903
  • Manufacturer Part #61363LF-H-GL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO. May also be paired with HWT200 tank models.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-3/16
Spout Reach:
5
Spout Type:
Swivel
UL Listed:
No
UPC:
034449938396