This product requires certification to purchase.

Matte Black with Luxe Gold Cold Water Dispenser

Brizo

Litze® Matte Black with Luxe Gold Cold Water Dispenser

  • Fast #
  • Part #D61353LFCBLGL
  • Item #8950754
  • Manufacturer Part #61353LF-C-BLGL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Matte Black with Luxe Gold Cold Water Dispenser

  • Fast #
  • Part #D61353LFCBLGL
  • Item #8950754
  • Manufacturer Part #61353LF-C-BLGL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Integrated supply tubes
  • Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Luxe Gold
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/16
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-11/25
Spout Reach:
5
Spout Type:
High Arc, Swivel
UPC:
034449947053