Litze Metal Handle in Luxe Nickel

Part #DHL632NK  |  Item #7211722  |  Manufacturer Part #HL632-NK

$215.28 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-22/25 in

Faucet Part Type: Handle

Faucet Type: Tub Filler

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 3 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 3 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 3.354