This product requires certification to purchase.

Metal Handle in Polished Chrome

Brizo

Litze Metal Handle in Polished Chrome

  • Fast #
  • Part #DHL7033PC
  • Item #7211655
  • Manufacturer Part #HL7033-PC
3.4 out of 5 Customer Rating
Brand image
Brizo

Litze Metal Handle in Polished Chrome

  • Fast #
  • Part #DHL7033PC
  • Item #7211655
  • Manufacturer Part #HL7033-PC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
T-Lever
Height:
2-19/50 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449823975
Width:
2 in