Single-Handle Freestanding Tub Filler Handle Kit - T-Lever in Brilliance® Luxe Gold®
Litze® Single-Handle Freestanding Tub Filler Handle Kit - T-Lever in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-19/50
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449823944
- Width:
- 2