Metal Handle Kit in Luxe Steel
Litze™ Metal Handle Kit in Luxe Steel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-5/16
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449927239
- WaterSense Labeled:
- No
- Width:
- 2