Mounting Hardware for Litze® Towel Bar or Robe Hook
Litze® Mounting Hardware for Litze® Towel Bar or Robe Hook
Package Quantity Info:
Each: 1 Pallet: 2880-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement mounting hardware for towel bars
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Litze® Towel Bar or Robe Hook
- Collection:
- Litze®
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Mounting Hardware
- Height:
- 81/100 in
- Material:
- Steel
- UPC:
- 034449840040