This product requires certification to purchase.

Multi Function Hand Shower in Luxe Gold

Brizo

Litze® Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D88735GL
  • Item #7211749
  • Manufacturer Part #88735-GL
4.8 out of 5 Customer Rating
Brand image
Brizo

Litze® Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D88735GL
  • Item #7211749
  • Manufacturer Part #88735-GL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® spray, massage spray, pause; 3-function handshower
  • 22 1/2" long slide bar
  • Machined brass wheel spins as handshower is positioned on slidebar
  • Textural knurling detail on handshower and wheel
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/5
Hand Shower Flow Rate:
1.75
Height:
8-15/16
Hose Included:
Yes
Hose Length:
86
Length:
24
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
UPC:
034449829014
WaterSense Labeled:
Yes
Width:
3-1/5