This product requires certification to purchase.

Multi Function Handshower in Matte Black

Brizo

Litze Multi Function Handshower in Matte Black

  • Fast #
  • Part #D88835BL
  • Item #10934234
  • Manufacturer Part #88835-BL
5 out of 5 Customer Rating
Brand image
Brizo

Litze Multi Function Handshower in Matte Black

  • Fast #
  • Part #D88835BL
  • Item #10934234
  • Manufacturer Part #88835-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Massage Spray and Pause
  • Textural knurling detail on hand shower
  • 60" - 82" stretchable finished metal hose
  • Wall mount bracket with integrated hose connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9 in
Hose Included:
Yes
Hose Length:
82 ft
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Spray, Pause
Type:
D88835BL
UPC:
195205108856
WaterSense Labeled:
Yes
Width:
3-1/5 in