This product requires certification to purchase.

Multi Function Handshower in Matte Black with Brilliance® Luxe Gold®

Brizo

Litze Multi Function Handshower in Matte Black with Brilliance® Luxe Gold®

  • Fast #
  • Part #D88735BLGL
  • Item #10934232
  • Manufacturer Part #88735-BLGL
3.9 out of 5 Customer Rating
Brand image
Brizo

Litze Multi Function Handshower in Matte Black with Brilliance® Luxe Gold®

  • Fast #
  • Part #D88735BLGL
  • Item #10934232
  • Manufacturer Part #88735-BLGL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Massage Spray and Pause
  • 22 1/2" long slide bar
  • Machined brass wheel spins as hand shower is positioned on slide bar
  • Textural knurling detail on hand shower and wheel
  • 60" - 82" stretchable finished metal hose
  • Slide bar with integrated hose connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Litze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Luxe Gold
Hand Shower Flow Rate:
1.75 gpm
Height:
24 in
Hose Included:
Yes
Hose Length:
86 ft
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Massage, Spray, Pause
Type:
D88735BLGL
UPC:
195205108832
WaterSense Labeled:
Yes
Width:
3-1/5 in