Multi Function Shower Faucet in Matte Black with Luxe Gold (Trim Only) (Handle Sold Separately)
Litze Multi Function Shower Faucet in Matte Black with Luxe Gold (Trim Only) (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- 8" multi-function rain can showerhead featuring H2Okinetic® Technology
- Jointed solid brass shower arm with two locking hinges for positioning
- MUST ORDER HANDLES SEPARATELY
- RP74785 extension kit extends rough installation up to 1 3/4"
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Luxe Gold
- Handle Material:
- Brass
- Number of Handles:
- No Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 15-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause, Massage
- UPC:
- 195205128090