Multi Function Showerhead in Brilliance® Luxe Steel
Litze® Multi Function Showerhead in Brilliance® Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 243-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- 3-function handshower: H2Okinetic® spray, massage spray and pause
- Textural knurling detail on handshower
- 60" - 82" stretchable finished metal hose
- Wall mount bracket with integrated hose connection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 6
- Diameter:
- 3-1/5
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 9
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UPC:
- 034449926706
- WaterSense Labeled:
- Yes
- Width:
- 5-1/5