Multi Function Showerhead in Luxe Steel
Litze® Multi Function Showerhead in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 165-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8 in. raincan showerhead
- 4 spray settings - invigorating H2Okinetic® spray, full-body H2Okinetic® spray, massage spray & pause
- Metal lever for spray selection
- Finished spray face
- Textural knurling detail on showerhead and selection lever
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449926683
- WaterSense Labeled:
- Yes
- Width:
- 8 in