Multi Function Showerhead in Matte Black with Brilliance® Luxe Gold®
Litze Multi Function Showerhead in Matte Black with Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 165-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 8" rain can showerhead
- 4 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, H<sub>2</sub>Okinetic® Invigorating Spray, Massage Spray and Pause
- Metal lever for spray selection
- Finished spray face
- Textural knurling detail on showerhead and selection lever
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Luxe Gold
- Depth:
- 8 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® Rinsing Spray, H2Okinetic®, Massage, Spray, Pause
- Type:
- D87435BLGL
- UPC:
- 195205108818
- WaterSense Labeled:
- Yes
- Width:
- 8 in