This product requires certification to purchase.

Multi Function Showerhead in Matte Black with Brilliance® Luxe Steel®

Brizo

Litze Multi Function Showerhead in Matte Black with Brilliance® Luxe Steel®

  • Fast #
  • Part #D87435BLSL
  • Item #10934231
  • Manufacturer Part #87435-BLSL
5 out of 5 Customer Rating
Brand image
Brizo

Litze Multi Function Showerhead in Matte Black with Brilliance® Luxe Steel®

  • Fast #
  • Part #D87435BLSL
  • Item #10934231
  • Manufacturer Part #87435-BLSL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 165
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8" rain can showerhead
  • 4 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, H<sub>2</sub>Okinetic® Invigorating Spray, Massage Spray and Pause
  • Metal lever for spray selection
  • Finished spray face
  • Textural knurling detail on showerhead and selection lever
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Litze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Luxe Steel
Faucet Connection Size:
1/2 in
Height:
8 in
Length:
8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic® Rinsing Spray, H2Okinetic®, Massage, Spray, Pause
Type:
D87435BLSL
UPC:
195205108825
WaterSense Labeled:
Yes
Width:
8 in