Litze No Handle Roman Tub Faucet in Luxe Nickel Trim Only

Part #DT67435NKLHP  |  Item #7223416  |  Manufacturer Part #T67435-NKLHP

$830.16 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 4-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • 60" - 82" stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 9 in - 16 in

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 11-69/100 in

Faucet Height: 9-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Less Handles

Height: 9-19/50 in

Lead Law Compliant: Yes

Maximum Height: 9-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-19/50 in

Spout Reach: 9-69/100 in

Spout Type: Rigid Slip-On Diverter

Trim Only: Yes

Tub Spout Reach: 9-11/16 in

WaterSense Labeled: Yes

Weight: 6.64