Litze Non-Diverter Tub Spout in Luxe Nickel

Part #DRP81435NK  |  Item #7223407  |  Manufacturer Part #RP81435NK

$189.76 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 1
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter tub spout
  • 7 1/2” long
  • Solid brass construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8-1/2 in

End Connection 1: FNPT, Slip, Sweat

End Connections: Sweat;Slip;FNPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fits Brand: Brizo

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-3/4 in

Installation Type: Wall Mount

Length: 8-7/16 in

Material: Brass

Maximum Height: 2-3/4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-Diverter

WaterSense Labeled: No

Weight: 3.22

Width: 2-5/16 in