Polished Chrome 2 gpm 3-Function Hand Shower
Litze® Polished Chrome 2 gpm 3-Function Hand Shower
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2
- Faucet Material:
- Brass
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2
- Height:
- 8-3/4
- Hose Included:
- No
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause
- UL Listed:
- No
- UPC:
- 034449834223
- WaterSense Labeled:
- Yes
- Width:
- 3