Polished Chrome Decorative Hole Cover
Litze® Polished Chrome Decorative Hole Cover
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 1/3" overall height
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4
- Diameter:
- 2-1/4
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Height:
- 19/50
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449846288