Pressure Balance Valve Only Trim Notch Lever Handle Kit in Polished Nickel
Litze® Pressure Balance Valve Only Trim Notch Lever Handle Kit in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2322-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP Models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Fits Model:
- LHP Model
- Handle Type:
- Lever
- Height:
- 2-3/4
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449993944
- Width:
- 2-3/4