This product requires certification to purchase.

Pressure Balance Valve Trim Handle Kit - Wheel in Brilliance® Luxe Steel®

Brizo

Litze® Pressure Balance Valve Trim Handle Kit - Wheel in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHW60P32SL
  • Item #9529841
  • Manufacturer Part #HW60P32-SL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Pressure Balance Valve Trim Handle Kit - Wheel in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHW60P32SL
  • Item #9529841
  • Manufacturer Part #HW60P32-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 567
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Model number = one handle for LHP models
  • Requires Certification

Specifications

Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Hand Wheel
Height:
2-3/4 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
034449994002
Width:
3 in