Pressure Balance Valve Trim Handle Kit - Wire Lever in Brilliance Luxe Steel
Litze® Pressure Balance Valve Trim Handle Kit - Wire Lever in Brilliance Luxe Steel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2322-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/4
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 034449993951
- Width:
- 2-3/4