Right-Hand or Left-Hand Trip Lever in Luxe Steel
Litze™ Right-Hand or Left-Hand Trip Lever in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1260-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Premier finishing process - finish will resist rust and corrosion through everyday use
- Coordinates seamlessly with the Litze Collection
- Mounting hardware and instructions included
- Universal tank lever will install on right or left of toilet tank
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Litze™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 1-9/16 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 9-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- UPC:
- 034449927376
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in