ROMAN TUB HANDLE KIT - INDUSTRIAL LEVER
Litze ROMAN TUB HANDLE KIT - INDUSTRIAL LEVER
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Hot and cold debossed letters
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-3/50 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Width:
- 1-13/100 in