ROMAN TUB HANDLE KIT - LEVER
Litze ROMAN TUB HANDLE KIT - LEVER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Teak Wood
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449824392
- Width:
- 1-69/100