Roman Tub Single Industrial Lever Handle Kit in Polished Chrome

Brizo

Litze Roman Tub Single Industrial Lever Handle Kit in Polished Chrome

Brand image
Brizo

Litze Roman Tub Single Industrial Lever Handle Kit in Polished Chrome

  • Part #DHL634PC
  • Item #7211742
  • Manufacturer Part #HL634-PC
3.1 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 1260
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Hot and cold debossed letters
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
1-22/25 in
Faucet Part Type:
Handle Kit
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Type:
Lever
Height:
3-3/50 in
IAPMO Listed -:
No
Length:
5 in
Material:
Zinc
Maximum Height:
3-3/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.272 lb