DESCRIPTION

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Textural knurling detail

Brizo Litze™ Roman Tub Zinc T-Lever Handle Kit in Polished Nickel

DHL633PN

Manufacturer Part #: HL633-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
Collection
Litze™
Depth
1-22/25 in
Faucet Part Type
Handle Kit
Faucet Type
Tub Filler
GSA Approved
No
Handle Material
Zinc
Handle Type
T-Lever
Height
2 in
IAPMO Listed
No
Maximum Height
3-69/100 in
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Type
Faucet
Weight
2.36

Print