Single Function Showerhead in Brilliance® Luxe Gold®
Litze® Single Function Showerhead in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 2 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function, flush-mounted pendent raincan showerhead
- Includes four shower arm lengths measuring 4 in., 6 in., 8 in. and 10 in.; allows height adjustability during installation
- Shower arms feature ball joints allowing spray heads to be positioned by user
- Finished spray faces
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 12-5/16 in
- Diameter:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 12-5/16 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UL Listed:
- No
- UPC:
- 034449823821
- WaterSense Labeled:
- Yes
- Width:
- 9 in