This product requires certification to purchase.

Single Function Showerhead in Matte Black

Brizo

Litze® Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81335BL
  • Item #7211880
  • Manufacturer Part #81335-BL
3.4 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Function Showerhead in Matte Black

  • Fast #
  • Part #D81335BL
  • Item #7211880
  • Manufacturer Part #81335-BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single-function, flush-mounted pendent raincan showerhead
  • Includes four shower arm lengths measuring 4", 6", 8" and 10"; allows height adjustability during installation
  • Shower arms feature ball joints allowing spray heads to be positioned by user
  • Finished spray faces
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9 in
Diameter:
9 in
Faucet Material:
Brass
Height:
13-1/4 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
UPC:
034449823807
WaterSense Labeled:
Yes
Width:
9 in