This product requires certification to purchase.

Single Handle Bar Faucet in Luxe Gold

You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Luxe Gold

  • Fast #
  • Part #D61054LFGL
  • Item #7378204
  • Manufacturer Part #61054LF-GL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Luxe Gold

  • Fast #
  • Part #D61054LFGL
  • Item #7378204
  • Manufacturer Part #61054LF-GL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 150
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Faucet Connection:
OD Inlet, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
3-31/100 in
Spout Reach:
5-22/25 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
No