Single Handle Bar Faucet in Polished Nickel

Brizo

Litze® Single Handle Bar Faucet in Polished Nickel

Brand image
Brizo

Litze® Single Handle Bar Faucet in Polished Nickel

  • Part #D61063LFPN
  • Item #7378188
  • Manufacturer Part #61063LF-PN
3.9 out of 5 Customer Rating
Single Handle Lever Handle Bar Faucet is rated 4.4 out of 5 by 7.
  • y_2023, m_12, d_5, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_ProdFamily-1172730, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 5ms
  • reviews, product

$1.00
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 150
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Comes with standard fittings
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
8-1/2 in
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
1-1/2 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.46 lb

Rated 5 out of 5 by from Slick and fancy Perfect for the smaller sink in my kitchen. The hole size needed to be 1 1/4" or smaller and this was perfect
Date published: 2023-10-19
Rated 1 out of 5 by from DON'T BUY Product was confusing and not qualtity
Date published: 2023-04-04
Rated 5 out of 5 by from Prep faucet Very unique design. Perfect size for prep area.
Date published: 2021-04-03
Rated 5 out of 5 by from Great Faucet [This review was collected as part of a promotion.] Faucet works great. More than what I expected. Looks for nice over sink.
Date published: 2019-10-07
Rated 5 out of 5 by from Great bar faucet [This review was collected as part of a promotion.] We are building a modern basement bar and the faucet was the perfect finishing touch. We went with the matte black with gold and it is stunning. No frills to this faucet in the way of features, etc - just simple and elegant
Date published: 2019-08-07
Rated 5 out of 5 by from Beautiful faucet The matte black with knurled handle is beautiful and the Brizo products are all well made.
Date published: 2019-03-22
Rated 5 out of 5 by from Great faucet Couldn’t be happier with our new faucet - very unique shape and look.
Date published: 2019-02-08
  • y_2023, m_12, d_5, h_7
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_ProdFamily-1172730, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 17ms
  • reviews, product