Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)
Litze® Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter trim
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Cartridge ships with the trim
- Must order rough separately
- Must order handle separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 1-11/25 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 034449926744
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-1/2 in