Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)
Litze® Single Handle Bathtub & Shower Faucet in Brilliance® Luxe Steel® (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume control has recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
- 90° handle rotation controls volume only
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- Adjusts for wall thickness variations
- Volume control only, must be used with temperature control device
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 3 in
- Diameter:
- 2-1/2 in
- Escutcheon Height:
- 2-1/2 in
- Escutcheon Width:
- 2-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 3-3/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449994422
- Valve Trim Type:
- Volume Control
- Width:
- 3-3/4 in