Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Litze® Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2322-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
- Model number = one set of handles for LHP models
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- LHP
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-22/25
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/4
- Material:
- Brass, Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449993296
- Width:
- 2-3/4