This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

Brizo

Litze® Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT66639PN
  • Item #9530023
  • Manufacturer Part #T66639-PN
4.9 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT66639PN
  • Item #9530023
  • Manufacturer Part #T66639-PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control has recommended working pressure of 45-08 psi
  • MUST ORDER ROUGH SEPARATELY
  • 90° handle rotation controls volume only
  • Volume control flows up to 16.2 gpm at 60 psi
  • Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
  • Volume controls are required for every outlet and every set of body sprays (up to max flow)
  • All parts are replaceable from the front
  • Adjusts for wall thickness variations
  • Volume control only, must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-13/100 in
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449994460
Valve Trim Type:
Volume Control
Width:
2-1/8 in