Litze™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Part #DT66632PC  |  Item #7212238  |  Manufacturer Part #T66632-PC

$129.60 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • Must order rough separately

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Litze™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-18/25 in

Diameter: 2-1/8 in

Flow Rate: 16.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 2-13/100 in

High Pressure: 80

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No

Weight: 1.29

Width: 3-11/16 in