Single Handle Diverter Valve Trim in Brilliance® Luxe Steel® (Handle Not Included)
Litze® Single Handle Diverter Valve Trim in Brilliance® Luxe Steel® (Handle Not Included)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter trim
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Cartridge ships with the trim
- Must order rough separately
- Must order handle separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 1-11/25 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 034449926737
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-1/2 in