This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

You last purchased this on
 
Brizo

Litze® Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60835PNLHP
  • Item #7211412
  • Manufacturer Part #T60835-PNLHP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60835PNLHP
  • Item #7211412
  • Manufacturer Part #T60835-PNLHP
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 378
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diverter trim
  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Cartridge ships with the trim
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No