Single Handle Floor Mount Filler in Luxe Steel (Handles Sold Separately)
Litze® Single Handle Floor Mount Filler in Luxe Steel (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic mixing cartridge
- Floor mounted 1-hole installation
- Auto resetting diverter
- 60" - 82" stretchable, finished metal hose
- Indexing handshower holder
- Hot and cold indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 12-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 15.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 39-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Spout Height:
- 36-5/16 in
- Style:
- Contemporary
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 22.876 lb