Single-Handle Freestanding Tub Filler Handle Kit - Notch Lever in Brilliance® Luxe Gold®
Litze® Single-Handle Freestanding Tub Filler Handle Kit - Notch Lever in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
- Model number = One handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Floor Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-3/50 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449994996
- WaterSense Labeled:
- No
- Width:
- 2-3/50 in