This product requires certification to purchase.

Single-Handle Freestanding Tub Filler Handle Kit - Notch Lever in Brilliance® Luxe Nickel®

Brizo

Litze® Single-Handle Freestanding Tub Filler Handle Kit - Notch Lever in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL7039NK
  • Item #9530036
  • Manufacturer Part #HL7039-NK
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single-Handle Freestanding Tub Filler Handle Kit - Notch Lever in Brilliance® Luxe Nickel®

  • Fast #
  • Part #DHL7039NK
  • Item #9530036
  • Manufacturer Part #HL7039-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
  • Model number = one handle for LHP model
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
LHP
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Luxe Nickel
Faucet Mount:
Floor Mount
Faucet Part Type:
Handle
Handle Length (in):
3-22/25 in
Handle Material:
Brass
Handle Type:
Lever
Height:
2-3/8 in
Material:
Brass, Zinc
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
034449995009
Width:
3-7/8 in