Brizo
Litze SINGLE-HANDLE FREESTANDING TUB FILLER HANDLE KIT - LEVER
Part #DHL7032PCTK | Item #7212138 | Manufacturer Part #HL7032-PCTK
Type:
FaucetPackaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 1800
How to get it:
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
Specifications
ADA Compliant: Yes
Collection: Litze
Color Finish: Polished Chrome/Teak Wood
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 3-14/25 in
Faucet Part Type: Handle
Faucet Type: Tub Filler
Handle Type: Lever
Height: 1-41/100 in
Length: 4 in
Material: Metal
Maximum Height: 1-41/100 in
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Style: Modern
Type: Faucet
Weight: 0.616
Width: 2 in