This product requires certification to purchase.

Single Handle Metal Lever Handle Kit in Brilliance® Luxe Steel®

Brizo

Litze® Single Handle Metal Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7032SL
  • Item #8098640
  • Manufacturer Part #HL7032-SL
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Single Handle Metal Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7032SL
  • Item #8098640
  • Manufacturer Part #HL7032-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Faucet Mount:
Floor Mount
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
1-41/100 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449927215
Width:
2 in